References
Festo:PUN-H-F-4X0.75-SW
Rubix:263A6729
Manufacturer :8153385
EAN:4052568590154

Documents
Product details : FESTO 8153385 PLASTIC TUBING 50MTR PUN-H-F-4X0,75-SW
Strengths
•Highly resistant to microbes and hydrolysis
Food grade
Operating medium: compressed air, vacuum, water
Very easy installation
Food grade
Operating medium: compressed air, vacuum, water
Very easy installation
Applications
Suitable for energy chains
Technical specifications
Attributes
| Inner diameter | 2.6 mm |
|---|---|
| Outer diameter | 4 mm |
| Colour | black |
| Material | tpe-u (pu) |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 38.90 excl. VAT
/ Each
£ 46.68 incl. VAT
- Usually arrives within 14 working days