Plastic tubing PAN
Inner diameter | 2.5 mm |
---|---|
Outer diameter | 4 mm |
Inner diameter | 2.5 mm |
---|---|
Outer diameter | 4 mm |
Colour | Black |
Bend radius | 10 mm |
Material | PA12-P |
Max. service pressure | 31 bar |
Min. temperature | -60 °C |
Max. temperature | 100 °C |
Delivery usually within ( 11 ) days