References
Festo:PAN-V0-6X1-BL
Rubix:392A2668
Manufacturer :132905

Documents
Product details : FESTO 132905 PLASTIC TUBING
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | blue |
| Material | pa12-p; pvc-p |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 90 °C |
Show UNSPSC/ECL@SS
£ 332.50 excl. VAT
/ 50 pieces
£ 399.00 incl. VAT
- Usually arrives within 14 working days