SMC TRBU1065Y-100 FLAME RESIST TUBING (YELLOW)
Flame Resist Tubing
See technical informationSee documentsReferences
SMC:TRBU1065Y-100
Rubix:116A5353

Documents
Product details : SMC TRBU1065Y-100 FLAME RESIST TUBING (YELLOW)
Series TRB flame resistance double layer tubing is suitable for air and water piping in environments where sparks from spot welders, etc., may be a problem. The double layer design uses a flame resistant resin (equivalent to UL-94 Standard V-0) for the outer layer. The TRB sereis is available in a variety of colors. 100m roll is available for all color types.
•Applicable tubing O.D.: Ø 6 to Ø 12 mm
•Flame resistant resin (equivalent to UL-94 Standard V-0).
Size: 1065
Color: Y (Yellow)
Roll Length: 100
•Flame resistant resin (equivalent to UL-94 Standard V-0).
Size: 1065
Color: Y (Yellow)
Roll Length: 100
Technical specifications
Attributes
| Logistic Weight | 9100 g |
|---|---|
| Inner diameter | 6.5 mm |
| Outer diameter | 10 mm |
| Colour | yellow |
| Material | polyurethane (internal tubing);pvc (outer layer) |
| Reel length | 100 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 694.17 excl. VAT
/ Each
£ 833.00 incl. VAT
- Delivery usually within ( 4 ) days