References
Festo:PUN-10X1,5-SW
Rubix:116A2894
Manufacturer :159669
EAN:4052568035396

Technical specifications
| Inner diameter | 7 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | polyurethane |
Documents
Product details : FESTO 159669 50MTR PLASTIC TUBING
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 360x360x130 mm |
|---|---|
| Logistic Weight | 55,92 g |
| Inner diameter | 7 mm |
| Max. service pressure | 10 bar |
| Material | polyurethane |
| Bend radius | 54 mm |
Show UNSPSC/ECL@SS
£ 166.67 excl. VAT
/ Metre
£ 200.00 incl. VAT
- Delivery usually within ( 2 ) days