References
Festo:PUN-3X0,5-SW
Rubix:115A7009
Manufacturer :159661
EAN:4052568035365

Technical specifications
| Inner diameter | 2.1 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | thermoplastic polyurethane (tpe-u) |
Documents
Product details : FESTO 159661 50MTR PLASTIC TUBING
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x280x50 mm |
|---|---|
| Logistic Weight | 6,7 g |
| Inner diameter | 2.1 mm |
| Max. service pressure | 10 bar |
| Material | thermoplastic polyurethane (tpe-u) |
| Bend radius | 9 mm |
Show UNSPSC/ECL@SS
£ 46.66 excl. VAT
/ Metre
£ 55.99 incl. VAT
- Delivery usually within ( 2 ) days