FESTO 8048699 PLASTIC TUBING 50MTR PUN-H-8X1,25-TGE


Plastic tubing PUN

References
festo:PUN-H-8X1,25-TGE
rubix:263A6872
manufacturer :8048699
ean:4052568288495
brand logo
brand logo
Technical specifications
Inner diameter5.7 mm
Max. service pressure10 bar
See all Specifications

Product details : FESTO 8048699 PLASTIC TUBING 50MTR PUN-H-8X1,25-TGE


Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.

Technical specifications


Attributes
Inner diameter5.7 mm
Max. service pressure10 bar
Min. temperature-35 °C
Max. temperature60 °C
Outer diameter8 mm
Bend radius21 mm
MaterialTPE-U (PU)
Show UNSPSC/ECL@SS
£ 80.50 excl. VAT
/ Each
£ 96.60 incl. VAT
  • Usually arrives within 14 working days