Plastic tubing PUN
Inner diameter | 11 mm |
---|---|
Max. service pressure | 10 bar |
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Logistic Weight | 136,52 g |
---|---|
Inner diameter | 11 mm |
Max. service pressure | 10 bar |
Min. temperature | -35 °C |
Max. temperature | 60 °C |
Outer diameter | 16 mm |
Bend radius | 38 mm |
Material | Plastic |
Usually arrives within 14 working days