CM2T
Inner diameter | 12 mm |
---|---|
Max. service pressure | 275 bar |
Logistic Weight | 513 g |
---|---|
Inner diameter | 12 mm |
Max. service pressure | 275 bar |
Min. temperature | -40 °C |
Max. temperature | 100 °C |
Exterior diameter (inch) | 0,82 '' |
Outer diameter | 20.8 mm |
Material thickness | 4,4 mm |
Bend radius | 90 mm |
No-burst pressure | 1110 bar |
Usually arrives within 14 working days