References
Festo:PUN-3X0,5-SW
Rubix:392A2689
Manufacturer :159661

Technical specifications
| Inner diameter | 2.1 mm |
|---|---|
| Max. service pressure | 7 bar |
| Material | tpe-u |
Documents
Product details : FESTO 159661 PLASTIC TUBING
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Inner diameter | 2.1 mm |
|---|---|
| Max. service pressure | 7 bar |
| Material | tpe-u |
| Bend radius | 12 mm |
Show UNSPSC/ECL@SS
£ 50.50 excl. VAT
/ 50 pieces
£ 60.60 incl. VAT
- Usually arrives within 14 working days