References
Festo:PUN-V0-12X2-GE-C
Rubix:392A3537
Manufacturer :561721
EAN:4052568056599

Technical specifications
| Inner diameter | 8 mm |
|---|---|
| Max. service pressure | 10 bar |
| Material | plastic |
Documents
Product details : FESTO 561721 50MTR PLASTIC TUBING
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Logistic Weight | 93,68 g |
|---|---|
| Inner diameter | 8 mm |
| Max. service pressure | 10 bar |
| Material | plastic |
| Bend radius | 19 mm |
Show UNSPSC/ECL@SS
£ 573.34 excl. VAT
/ Each
£ 688.01 incl. VAT
- Delivery usually within ( 6 ) days