FESTO 558251 PLASTIC TUBING 500MTR PUN-H-6X1-SW-500

Plastic tubing PUN

See technical informationSee documents

References

Festo:PUN-H-6X1-SW-500
Rubix:225A7690
Manufacturer :558251
EAN:4052568053987
PUN-H-6X1-SW-500 Plastic tubing

Technical specifications

Inner diameter4 mm
Max. service pressure10 bar
Materialtpe-u (pu)
See all Specifications

Documents

Product details : FESTO 558251 PLASTIC TUBING 500MTR PUN-H-6X1-SW-500


Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.

Applications

presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1

Technical specifications


Attributes
Logistics dimensions (L x W x H)600x600x130 mm
Logistic Weight26,47 g
Inner diameter4 mm
Max. service pressure10 bar
Materialtpe-u (pu)
Bend radius10 mm
£ 466.67 excl. VAT
/ Each
£ 560.00 incl. VAT
  • Usually arrives within 14 working days