FESTO 558290 PLASTIC TUBING 50MTR PUN-H-16X2,5-RT


Plastic tubing PUN

References
festo:PUN-H-16X2,5-RT
rubix:116A3309
manufacturer :558290
ean:4052568054373
brand logo
brand logo
Technical specifications
Inner diameter11 mm
Max. service pressure10 bar
See all Specifications

Product details : FESTO 558290 PLASTIC TUBING 50MTR PUN-H-16X2,5-RT


Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.

Technical specifications


Attributes
Inner diameter11 mm
Max. service pressure10 bar
Min. temperature-35 °C
Max. temperature60 °C
Outer diameter16 mm
Material thickness2.5 mm
Bend radius38 mm
MaterialTPE-U (PU)
Show UNSPSC/ECL@SS
£ 294.50 excl. VAT
/ Each
£ 353.40 incl. VAT
  • Usually arrives within 14 working days