References
Festo:PUN-V0-6X2-BR-C
Rubix:392A2963
Manufacturer :561722

Technical specifications
| Inner diameter | 2 mm |
|---|---|
| Max. service pressure | 30 bar |
| Material | tpe-u (pu) |
Product details : FESTO 561722 PLASTIC TUBING
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
plastic hose PUN-V0-6X2-BR-C flame-retardant Outer diameter=6 mm, Large bending radius for flow=24 mm, Inner diameter=2 mm, Min. bending radius=7 mm, Hose properties=suitable for cable carrier chains for high-cycle applications
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Inner diameter | 2 mm |
|---|---|
| Max. service pressure | 30 bar |
| Material | tpe-u (pu) |
| Bend radius | 24 mm |
| Length | 50000 mm |
Show UNSPSC/ECL@SS
£ 266.50 excl. VAT
/ 50 pieces
£ 319.80 incl. VAT
- Usually arrives within 14 working days