References
Festo:PUN-H-3X0,5-NT
Rubix:114A8073
Manufacturer :197375
EAN:4052568045043

Technical specifications
| Inner diameter | 2.1 mm |
|---|---|
| Max. service pressure | 6 bar |
| Material | tpe-u |
Documents
Product details : FESTO 197375 50MTR PLASTIC TUBING
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Plastic conduit PUN-H-3x0.5-NT approved for use in the food industry. (hydrolysis resistant). Outer diameter=3 mm, flow-relevant bending radius=12 mm, inner diameter=2.1 mm, min. bending radius=6 mm, temperature-dependent operating pressure=-0.95 - 10 bar
Applications
presence of SVHC >0.1% - Substance: Lead
CAS: 7439-92-1
CAS: 7439-92-1
Technical specifications
Attributes
| Inner diameter | 2.1 mm |
|---|---|
| Max. service pressure | 6 bar |
| Material | tpe-u |
| Bend radius | 6 mm |
Show UNSPSC/ECL@SS
£ 22.50 excl. VAT
/ Each
£ 27.00 incl. VAT
- Delivery usually within ( 2 ) days