Plastic tubing PUN
Maximum flexibility for standard applications thanks to a wide range of possible combinations of different types.
Inner diameter | 2.6 mm |
---|---|
Min. temperature | -35 °C |
Max. temperature | 60 °C |
Outer diameter | 4 mm |
Bend radius | 8 mm |
Material | Plastic |
Delivery usually within ( 2 ) days