FESTO 558221 PLASTIC TUBING 50MTR PLN-12X1,75-RT
Plastic Tubing
See technical informationSee documentsReferences
Festo:PLN-12X1,75-RT
Rubix:263A5708
Manufacturer :558221
EAN:4052568053949

Documents
Product details : FESTO 558221 PLASTIC TUBING 50MTR PLN-12X1,75-RT
Plastic tubing PLN-12X1,75-RT highly resistant to chemicals and hydrolysis. Outside diameter=12 mm, Bending radius relevant for flow rate=65 mm, Inside diameter=8,4 mm, Min. bending radius=23 mm, Temperature dependent operating pressure=-0,95 - 14 bar
Technical specifications
Attributes
| Logistic Weight | 61,6 g |
|---|---|
| Inner diameter | 8.4 mm |
| Outer diameter | 12 mm |
| Colour | red |
| Material | pe |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 334.95 excl. VAT
/ Each
£ 401.94 incl. VAT
- Usually arrives within 14 working days