FESTO 553906 PLASTIC TUBING 50MTR PAN-4X0,75-BL
Plastic tubing PAN
See technical informationSee documentsReferences
Festo:PAN-4X0,75-BL
Rubix:263A5689
Manufacturer :553906
EAN:4052568053178

Documents
Product details : FESTO 553906 PLASTIC TUBING 50MTR PAN-4X0,75-BL
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x280x50 mm |
|---|---|
| Logistic Weight | 8,58 g |
| Inner diameter | 2.9 mm |
| Outer diameter | 4 mm |
| Colour | blue |
| Material | polyamide |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 73.82 excl. VAT
/ Each
£ 88.58 incl. VAT
- Usually arrives within 14 working days