References
SMC:TU1208BU1-100
Rubix:2608830
EAN:3618036611908

Documents
Product details : SMC TU1208BU1-100 100M POLYURETHANE TUBING
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 2 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 1208 (O.D. Ø12, I.D. Ø8)
Color: BU1 (Blue, Solid)
Roll Length: 100 m
Reel Length: None
Suffix: None
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 1208 (O.D. Ø12, I.D. Ø8)
Color: BU1 (Blue, Solid)
Roll Length: 100 m
Reel Length: None
Suffix: None
Strengths
•Extremely flexible
Technical specifications
Attributes
| Logistic Weight | 5250 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 12 mm |
| Colour | blue |
| Material | polyurethane |
| Reel length | 100 m |
Show UNSPSC/ECL@SS
£ 369.59 excl. VAT
/ Each
£ 443.51 incl. VAT
- Delivery usually within ( 4 ) days