MECALINE CALIBRATED TUBE POLYURETHANE 4X2.5 25 MTR BOX NATURAL 785574

POLYURETHANE TUBING (PU)

See technical informationSee documents

References

Mecaline:785574
Rubix:208A4992
EAN:3660338032271
CALIBRATED TUBES POLYURETHANE 4X2,5

Technical specifications

Inner diameter2.5 mm
Outer diameter4 mm
Colournatural
See all Specifications

Documents

Product details : MECALINE CALIBRATED TUBE POLYURETHANE 4X2.5 25 MTR BOX NATURAL 785574


MECALINE Polyurethane tubings Shore 98 A, flexible translucent or coloured with great flexibility with very good flexibility and high dimensional accuracy. These tubes are particularly indicated for the pneumatic market, when a tight bending radius is needed for installation in narrow cabinets, Temperature range: from -40°C to +60°C.

Technical specifications


Attributes
Inner diameter2.5 mm
Outer diameter4 mm
Colournatural
Materialpu
Reel length25 m
£ 15.74 excl. VAT
/ Each
£ 18.89 incl. VAT
  • In stock: Next day delivery