References
Festo:PLN-12X1,75-SI
Rubix:392A3518
Manufacturer :558215
EAN:4052568053888

Documents
Product details : FESTO 558215 50MTR PLASTIC TUBING
Plastic tubing PLN-12X1,75-SI highly resistant to chemicals and hydrolysis. Outside diameter=12 mm, Bending radius relevant for flow rate=65 mm, Inside diameter=8,4 mm, Min. bending radius=23 mm, Temperature dependent operating pressure=-0,95 - 14 bar
Technical specifications
Attributes
| Logistic Weight | 60,86 g |
|---|---|
| Inner diameter | 8.4 mm |
| Outer diameter | 12 mm |
| Colour | grey |
| Material | plastic |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 333.33 excl. VAT
/ Each
£ 400.00 incl. VAT
- Delivery usually within ( 6 ) days