References
Festo:PUN-H-12X2-BL
Rubix:264A2742
Manufacturer :197387

Product details : FESTO 197387 PLASTIC TUBING
Flexible and hydrolysis-resistant tubing with standard O.D. in various colours in single or double tubing design.
Strengths
- High resistance to microbes and hydrolysis
- Suitable for use with energy chains
- Clean room-compatible combination with fitting NPKA
Applications
Suitable for energy chains
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 12 mm |
| Colour | blue |
| Material | tpe-u (pu) thermoplastic polyurethane (ether-based) |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -35 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 146.00 excl. VAT
/ 50 pieces
£ 175.20 incl. VAT
- Delivery usually within ( 2 ) days