References
SMC:T1209Y-20
Rubix:115A4602
Manufacturer :T1209Y-20
EAN:3618036144833

Documents
Product details : SMC T1209Y-20 20MM NYLON YELLOW TUBING.
Applicable tubing O.D.: Ø 4 to Ø 12 mm
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 1209 (ODØ12 IDØ9)
Color: Y (Yellow)
Roll Length: 20m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 1209 (ODØ12 IDØ9)
Color: Y (Yellow)
Roll Length: 20m Roll
Technical specifications
Attributes
| Logistic Weight | 1110 g |
|---|---|
| Inner diameter | 9 mm |
| Outer diameter | 12 mm |
| Colour | yellow |
| Material | nylon |
| Reel length | 20 m |
Show UNSPSC/ECL@SS
£ 71.30 excl. VAT
/ Each
£ 85.56 incl. VAT
- Delivery usually within ( 4 ) days