FESTO 8153389 50MTR PLASTIC TUBING

Plastic Tubing

See technical information

References

Festo:PUN-H-F-6X1-TBL
Rubix:392A3570
Manufacturer :8153389
EAN:4052568590185
brand logo

Technical specifications

Inner diameter4 mm
Outer diameter6 mm
Colourblue
See all Specifications

Product details : FESTO 8153389 50MTR PLASTIC TUBING


Flexible and hydrolysis-resistant tubing with standard O.D. in various colours in single or double tubing design.

Strengths

  • High resistance to microbes and hydrolysis
  • Suitable for use with energy chains
  • Clean room-compatible combination with fitting NPKA

Applications

Suitable for energy chains

Technical specifications


Attributes
Inner diameter4 mm
Outer diameter6 mm
Colourblue
Materialtpe-u (thermoplastic elastomer / polyurethane)
Reel length50 m
Min. service pressure -0.95 bar
Min. temperature-35 °C
Max. temperature60 °C
£ 45.84 excl. VAT
/ Each
£ 55.01 incl. VAT
  • Delivery usually within ( 6 ) days