References
SMC:TU0805C-100
Rubix:114A3338
Manufacturer :TU0805C-100
EAN:3618036613407

Documents
Product details : SMC TU0805C-100 100M POLYURETHANE TUBING
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
Strengths
•Available in 8 standard colours
Available in 2 roll sizes
Maximum operating pressure 0.8MPa at 20 C
Available in 2 roll sizes
Maximum operating pressure 0.8MPa at 20 C
Technical specifications
Attributes
| Inner diameter | 5 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | transparent |
| Material | polyurethane |
| Reel length | 100 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 162.98 excl. VAT
/ Each
£ 195.58 incl. VAT
- Delivery usually within ( 4 ) days