• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. SMC IZS31-NS ELECTRODE CARTRIDGE-STAINLESS STEEL

SMC IZS31-NS ELECTRODE CARTRIDGE-STAINLESS STEEL

Ionizer

See technical informationSee documents

References

SMC:IZS31-NS
Rubix:393A2282
Manufacturer :IZS31-NS
SMC ELECTRODE CARTRIDGE SS IZS31-NS
brand logo

Technical specifications

Typeionizer
See all Specifications

Documents

Product details : SMC IZS31-NS ELECTRODE CARTRIDGE-STAINLESS STEEL


Electrode cartridge

Technical specifications


Attributes
Typeionizer
Materialstainless steel
Show UNSPSC/ECL@SS
£ 19.71 excl. VAT
/ Each
£ 23.65 incl. VAT
  • Delivery usually within ( 8 ) days

Check our products from related categories

NIGLON LTD ML20 20MM LONG MALE BRASS BUSH PACK OF 100SMC IZT41-130D38HP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERHAGER IU44 4MOD SHEET STEEL ENCLOSURE (H)312 MM X (W)125 MM X (D)73.5CENTAUR PVC CIE 20W 20MM INSPECTION ELBOW WHITE (DIA)20 MMKNIGHTSBRIDGE NETCAT6WH WHITE MODULAR UTP CAT6 RJ45 OUTLET (H)50 MM XCENTAUR PVC CSB 20B 20MM SLIP BEND BLACK (DIA)20 MMSCOLMORE INTERNATIONAL LTD CT101C 250V 20A 3 POLE FLOW CONNECTORCENTAUR PVC CHS 25 25MM CONDUIT BENDING SPRING (DIA)25 MMSCHNEIDER LEGEND CARRIER ZBZ32SMC IZT42-232D3AHP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERSMC IZG10-08N-01 IZG10-08N-02 IZG10 IONIZER GUNILME CNEF24T 25 WAY SOCKET H-BE24BS FEMALE INSERTCENTAUR CDLB2-35 2 GANG 35MM DRY LINING BOXCENTAUR PVC 25 CRB 5B 25MM TEE 3 WAY BOX BLACK (DIA)25 MMCENTAUR PVC CIB 20B 20MM INSPECTION BEND BLACK (DIA)20 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap