Platewheel Duplex
Chain pitch | 50.8 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 30 |
Chain pitch | 50.8 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 30 |
ISO code | 32b-2 |
Pitch diameter | 486 mm |
Outer diameter | 506.5 mm |
Material | c45 steel |
Total width | 87.4 mm |
Crown circle diameter | 506.5 mm |
Drilling diameter | 30 mm |
Hub diameter | 30 mm |
Chain | 32b-2 |
Usually arrives within 14 working days