APOLLO PAPT402Y DOUBLE END MESH PLATFORM TRUCK 1000L X 700W PLATFORM
Platform Truck Mesh Double End
See technical informationSee documentsReferences
Apollo Adhesives:PAPT402Y
Rubix:261A3611
Documents
Product details : APOLLO PAPT402Y DOUBLE END MESH PLATFORM TRUCK 1000L X 700W PLATFORM
Manufactured from a strong steel frame, powder coated in anthracite grey or blue heavy duty timber decks with a durable painted finish
Mobile on 2 fixed & 2 swivel braked, 200mm rubber castors with blue centres
Large 600kg load capacity (U.D.L.) when using these trucks on a level/even surface
Mobile on 2 fixed & 2 swivel braked, 200mm rubber castors with blue centres
Large 600kg load capacity (U.D.L.) when using these trucks on a level/even surface
Technical specifications
Attributes
| Load capacity | 600 kg |
|---|---|
| Width | 700 mm |
| Height | 1055 mm |
Show UNSPSC/ECL@SS
£ 607.16 excl. VAT
/ Each
£ 728.59 incl. VAT
- Delivery usually within ( 4 ) days



