APOLLO PAOP204Y PICKING TROLLEY WITH 3 STEPS - STEEL SHELVES 1380 X 60
Picking Trolley with Steps
See technical informationReferences
Apollo Adhesives:PAOP204Y
Rubix:261A3653
Product details : APOLLO PAOP204Y PICKING TROLLEY WITH 3 STEPS - STEEL SHELVES 1380 X 60
Our Apollo® Picking Trolleys are designed to move large
bulky loads (approx. 300kg) whilst being easily manoeuvrable.
This range is perfect for use in a range of environments, when
wanting to move goods from one destination to another.
Spring loaded steps to easily pick
higher items
Powder coated in Anthracite Grey
or Dark Blue
Heavy duty steel deck with a
durable painted finish
Maximum load capacity of 300kg
bulky loads (approx. 300kg) whilst being easily manoeuvrable.
This range is perfect for use in a range of environments, when
wanting to move goods from one destination to another.
Spring loaded steps to easily pick
higher items
Powder coated in Anthracite Grey
or Dark Blue
Heavy duty steel deck with a
durable painted finish
Maximum load capacity of 300kg
Technical specifications
Attributes
| Load capacity | 300 kg |
|---|---|
| Width | 600 mm |
| Height | 1380 mm |
Show UNSPSC/ECL@SS
£ 868.53 excl. VAT
/ Each
£ 1,042.24 incl. VAT
- Delivery usually within ( 11 ) days

