APOLLO PAOP203Y PICKING TROLLEY WITH 3 STEPS - TIMBER SHELVES 1380 X 6


Picking Trolley with Steps

References
apollo adhesives:PAOP203Y
rubix:261A3652
brand logo
brand logo
Technical specifications
Load capacity300 kg
Width600 mm
Height1380 mm

Product details : APOLLO PAOP203Y PICKING TROLLEY WITH 3 STEPS - TIMBER SHELVES 1380 X 6


Our Apollo® Picking Trolleys are designed to move large
bulky loads (approx. 300kg) whilst being easily manoeuvrable.
This range is perfect for use in a range of environments, when
wanting to move goods from one destination to another.
Spring loaded steps to easily pick
higher items
Powder coated in Anthracite Grey
or Dark Blue
Heavy duty timber deck with a
durable painted finish
Maximum load capacity of 300kg

Technical specifications


Attributes
Load capacity300 kg
Width600 mm
Height1380 mm
Show UNSPSC/ECL@SS
£ 803.44 excl. VAT
/ Each
£ 964.13 incl. VAT
  • Usually arrives within 14 working days