SPARTEX PI814H PLATFORM TRUCK - 1000 X 700 - 4 VENEER SIDES

Platform Truck

See technical informationSee documents

References

Spartex:UK-PI814H
Rubix:239A9227
brand logo

Technical specifications

Materialsteel
Load capacity500 kg
See all Specifications

Documents

Product details : SPARTEX PI814H PLATFORM TRUCK - 1000 X 700 - 4 VENEER SIDES


Super quality heavy duty veneer deack finish
Easily manoeuvrable on 2 fixed, 2 swivel braked, steel centred 200mm rubber castors
Sides and ends, along with the deck of heavy duty veneer finish are supported by a steel frame
Some assembly required
Large 500kg load capacity (U.D.L.) when using these platform trucks on a level/even surface
Available with a choice of Mesh sides & ends
Platform height = 270mm
Platform Size = 1000 x 700mm
weight 45 kg

Technical specifications


Attributes
Materialsteel
Load capacity500 kg
Height1050 mm
Length1300 mm
£ 509.81 excl. VAT
/ Each
£ 611.77 incl. VAT
  • Delivery usually within ( 4 ) days