FESTO 153084 PUSH-IN L-FITTING, LONG QSLL-3/8-12
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSLL-3/8-12
Rubix:116A0060
Manufacturer :153084
EAN:4052568031770

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 153084 PUSH-IN L-FITTING, LONG QSLL-3/8-12
Push-in L-fitting, long QSLL-3/8-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=7,5 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 107 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 68.50 excl. VAT
/ 10 pieces
£ 82.20 incl. VAT
- Delivery usually within ( 2 ) days