Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 193949 ADAPTER CONNECTOR MKA-PG-29-PG-16-KU
FESTO 193949 ADAPTER CONNECTOR MKA-PG-29-PG-16-KU
Adapter connector
References
festo:
MKA-PG-29-PG-16-KU
rubix:
117A0435
manufacturer :
193949
ean:
4052568044114
Technical specifications
Material
Polyamide
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 193949 ADAPTER CONNECTOR MKA-PG-29-PG-16-KU
Adapter connector MKA-PG-29-PG-16-KU Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE
Technical specifications
Attributes
Logistic Weight
14,69
g
Material
Polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.89
excl. VAT
/
Each
£
13.07
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
NORGREN 101471018 PFIT 10MM-R1/8 90 SWI ELB ADPT
FESTO 153415 PUSH-IN L-FITTING, ROTATABLE QSRL-3/8-8
FESTO 153311 PUSH-IN FITTING QSMF-M5-4
SMC DMK6P-04-C1 MULTI CONNECTOR + FITTINGS
FESTO 186188 PUSH-IN Y-FITTING QSY-G1/2-12
NORGREN 102251038 PFIT 10MM-G3/8 STR ADAPTER
SMC KQ2S10-G04N ONE-TOUCH FITTING
SMC KGF04-01 S/S FITTING 4MM-1/8
SMC KQ2VS06-01AP ONE-TOUCH FITTING
SMC KQB2W12-G04 ONE-TOUCH FITTING
FESTO 130831 PUSH-IN L-FITTING QSMLV-M5-4-I
FESTO 4091 QUICK COUPLING PLUG KS2-CK-3
AVENTICS 1823391715
AVENTICS 1823391811
FESTO 130644 PUSH-IN BULKHEAD CONNECTOR QSS-12-F