SMC KFG2H0806-01-F STAINLESS INSERT FITTING 8 X 6MM X 1/8 BSP
Fittings & Tubing - Male Connector - KFG2H-F
See technical informationSee documentsReferences
SMC:KFG2H0806-01-F
Rubix:243A3794
Manufacturer :KFG2H0806-01-F

Documents
Product details : SMC KFG2H0806-01-F STAINLESS INSERT FITTING 8 X 6MM X 1/8 BSP
Applicable tubing O.D.: Ø 4 to Ø 16 mm
Applicable port size: 1/8, 1/4, 3/8, 1/2
NSF H1 grease.
Applicable port size: 1/8, 1/4, 3/8, 1/2
NSF H1 grease.
Technical specifications
Attributes
| Material | stainless steel 316 |
|---|---|
| Connection 1 | 1/8 |
| Profile | kfg2-f |
| Connection 2 | 8 |
| Max. temperature | 260 °C |
Show UNSPSC/ECL@SS
£ 17.97 excl. VAT
/ Each
£ 21.56 incl. VAT
- In stock: Next day delivery