References
Festo:NPFC-L-R14-G14-MF
Rubix:117A9008
Manufacturer :8030217
EAN:4052568063191

Documents
Product details : FESTO 8030217 ELBOW FITTING NPFC-L-R14-G14-MF
Elbow fitting NPFC-L-R14-G14-MF Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistic Weight | 32,16 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | g 1/4xr 1/4 |
| Profile | l |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 23.20 excl. VAT
/ 10 pieces
£ 27.84 incl. VAT
- Delivery usually within ( 2 ) days