References
Festo:QSL-V0-G1/4-8
Rubix:124A9938
Manufacturer :186328
EAN:4052568041144

Technical specifications
| Material | brass (screwed trunnion);pbt-reinforced (housing) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186328 PUSH-IN L-FITTING QSL-V0-G1/4-8
Push-in L-fitting QSL-V0-G1/4-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,6 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 28 g |
|---|---|
| Material | brass (screwed trunnion);pbt-reinforced (housing) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 93.60 excl. VAT
/ 10 pieces
£ 112.32 incl. VAT
- Delivery usually within ( 2 ) days