SMC KSH04-M5 FITTING


Rotary Fitting

References
smc:KSH04-M5
rubix:124A3011
KS, Rotary One-touch Fitting, Metric
brand logo
Technical specifications
MaterialPBT
Connection 14 mm
See all Specifications

Product details : SMC KSH04-M5 FITTING


Rotary one-touch fitting series KS comes with a ball race bearing for oscillating or rotating applications. KS series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KS is suitable for copper free applications.
•Rotary, One-touch fitting (standard)
•Metric threads
•Tube OD:  Ø4, Ø6, Ø8, Ø10, Ø12
•Maximum operating pressure:  1.0 MPa
•Ambient & fluid temperature: -5 to 60°C

Model: H (Male Connector)
Applicable Tube OD: Ø4 mm
Port Size: M5 (M5X0.8)
Sealant: w/o Sealant

Technical specifications


Attributes
Logistic Weight9 g
MaterialPBT
Connection 14 mm
ProfileKS
Connection 2M5x0,8
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 12.29 excl. VAT
/ Each
£ 14.75 incl. VAT
  • Delivery usually within ( 4 ) days