• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Relays
  6. Print and plug-in relay
  7. OMRON MY4IN-D2-GS-R DC24 RELAY PLUG-IN 14-PIN 4PDT 6A 24VAC COIL SURGE

OMRON MY4IN-D2-GS-R DC24 RELAY PLUG-IN 14-PIN 4PDT 6A 24VAC COIL SURGE

Relay plug-in

See technical information

References

Omron:MY4IN-D2-GS-R DC24
Rubix:399A3828
Manufacturer :MY4IN-D2-GS-R DC24
brand logo
brand logo

Product details : OMRON MY4IN-D2-GS-R DC24 RELAY PLUG-IN 14-PIN 4PDT 6A 24VAC COIL SURGE


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 18.62 excl. VAT
/ Each
£ 22.34 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

SCHNEIDER ELECTRIC RUMC21P7 UNIVERSAL RELAY 2CO 10A 230V ACOMRON G2R-2-SNDI 24DC (S) RELAY PLUG-IN 5A 24VDC 8 PIN DPDT COILHONGFA HF10FH230A2ZDT 2 POLE 8 PIN PLUG IN RELAY 230VACOMRON LY4 230AC RELAY PLUG IN 14 PIN 4PDT 10AHONGFA 10-3Z-C3 11PIN BASE FOR JQX RELAY (H)61.8 MM X (W)38.1 MM X (D)OMRON MY4IN 220/240AC (S) RELAY PLUG-IN 5A 220/240VAC 14 PIN 4PDT LEDOMRON G2R-2-SN 12DC (S) RELAY PLUG-IN 5A 12VDC 8 PIN 2 POLES DPDT MECHOMRON G2R-2-SND 24DC (S) RELAY PLUG-IN 24VDC 5A 8 PIN DPDT MECH & LEDOMRON G2R-2-SN 110AC (S) RELAY PLUG-IN 5A 110VAC 8 PIN DPDT MECH & LEDSCHNEIDER RXM2AB2P7 RELAY, 230V AC COIL, 12AHONGFA JQX10-A240-3 11PIN PLUG IN RELAY C/W TEST/FLAG/LED 24 (H)35.5 MSCHNEIDER RXM2AB2BD 8 PIN RELAY 24VDCSCHNEIDER ELECTRIC RUMC31B7 POWER RELAYSOMRON G2R-2-SN 230AC (S) RELAY PLUG-IN 5A 230VAC 8 PIN DPDT MECH & LEDSCHNEIDER ELECTRIC RUMC21JD POWER RELAYS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap