MECALINE 884699 HIGH FLOW PLUG MALE G 1/2IN
PLUGS EURO PROFILE - MALE
See technical informationSee documentsReferences
Mecaline:884699
Rubix:216A3180
EAN:3660338380631
Documents
Product details : MECALINE 884699 HIGH FLOW PLUG MALE G 1/2IN
Material: Nickel Plated Brass. Flow diameter: 7.4 mm. Nominal pressure : 12 bar. Temperature : -20 °C...+80 °C.
Technical specifications
Attributes
| Connection 1 | g1/2 |
|---|---|
| Material | nickel-plated brass |
| Standard | no |
Show UNSPSC/ECL@SS
£ 5.39 excl. VAT
/ Each
£ 6.47 incl. VAT
- In stock: Next day delivery

