Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Quick couplings
Pneumatic - Quick Release Coupling
MECALINE MULTI SOCKET PLUG MALE G 1/4IN 884676
MECALINE MULTI SOCKET PLUG MALE G 1/4IN 884676
PLUGS ISO B - MALE
References
mecaline:
884676
rubix:
216A3201
ean:
3660338380457
Technical specifications
Connection 1
G1/4
Material
Laiton nickelé
Standard
ISO B12
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MULTI SOCKET PLUG MALE G 1/4IN 884676
Material: Nickel Plated Brass. Flow diameter: 5.5 mm. Nominal pressure : 16 bar. Temperature : -20 °C...+80 °C.
Applications
Application:- Compressed air- Pneumatic tools- Life & Sciences
Technical specifications
Attributes
Connection 1
G1/4
Material
Laiton nickelé
Standard
ISO B12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.84
excl. VAT
/
Each
£
3.41
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
RECTUS 46PANEL MNT COUPLING 20KAKS06MPN
RECTUS HOS TAIL CPLG DS BRS 25KBTF10BPX
CEJN 103202154 COUPLING R 3/8IN MALE NBR - ESAFE
RECTUS 1/4BSP FEMALE COUPLG 23KAIW13MPN
MECALINE MINI COUPLING MALE PLUG -MALE G 1/4IN 884636
MECALINE 894385 COUPLINGS ISO C10 FOR HOSE CONNECTING 6
RECTUS S/S QRC COUPLING 21KAIW10RVX
MECALINE PLUGS ISO B12 FEMALE G1/2IN 860296
RECTUS 17SFIW13SXN PLG G1/4 FEMALE BSPP ST
FESTO 7604 BARBED TUBING CONNECTOR RTU-PK-4/6
MECALINE 884678 MULTI SOCKET PLUG MALE G 1/2IN
RECTUS 4X6 HOS CONN PLUG NP 21SFKO06MXN
RECTUS PLUG 21SFKO06RXX
RECTUS 9MM HOSE TAIL COUPLI 26KATF09MPX
MECALINE 884693 HIGH FLOW COUPLING FEMALE G 1/4IN