MECALINE PLUGS ISO C10 FOR HOSE 10MM 736025


PLUGS ISO C - FOR HOSE

References
mecaline:736025
rubix:216A3238
ean:3660338021664
PLUGS ISO C10 FOR HOSE Connecting diameter (inch) '' 10
brand logo
Technical specifications
Connection 110
MaterialAnti-corrosion carbonitrided steel
StandardISO C10
See all Specifications

Product details : MECALINE PLUGS ISO C10 FOR HOSE 10MM 736025


Material: Anti-corrosion carbonitrided steel. Flow diameter: 5.5 mm. Flow rate : 833 l/min at 6 bar with Delta P 10%. ISO C10 profile. Nominal pressure : 12 bar. Temperature : -15 °C to + 70 °C.

Technical specifications


Attributes
Connection 110
MaterialAnti-corrosion carbonitrided steel
StandardISO C10
Metric passage diameter5.5 mm
Show UNSPSC/ECL@SS
£ 7.55 excl. VAT
/ Each
£ 9.06 incl. VAT
  • In stock: Next day delivery