Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Quick couplings
Pneumatic - Quick Release Coupling
MECALINE 884650 MINI COUPLING FEMALE PLUG -MALE G 1/4IN
MECALINE 884650 MINI COUPLING FEMALE PLUG -MALE G 1/4IN
MINI SERIES QUICK PLUGS - MALE
References
mecaline:
884650
rubix:
216A3216
ean:
3660338380259
Technical specifications
Connection 1
g1/4
Material
nickel-plated brass
Standard
no
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 884650 MINI COUPLING FEMALE PLUG -MALE G 1/4IN
Material: Nickel Plated Brass. Flow diameter: 5 mm. Nominal pressure : 12 bar. Temperature : -20 °C...+80 °C.
Technical specifications
Attributes
Connection 1
g1/4
Material
nickel-plated brass
Standard
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.15
excl. VAT
/
Each
£
2.58
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
RECTUS 4X6 HOS CONN PLUG NP 21SFKO06MXN
MECALINE COUPLINGS ISO B12 FEMALE 1/2 736030
RECTUS PLUG 23SFIW13SXN
MECALINE 884705 HIGH FLOW PLUG HOSE ID 6
MECALINE MULTI SOCKET COUPLING MALE G 1/4IN 884663
MECALINE 894378 COUPLINGS ISO C10 FEMALE CONNECTING 3/8
RECTUS MALE PLUG 26SFAW13MXX
RECTUS 1/2 BSP MALE PLUG 34SFAK21SXN
MECALINE COUPLINGS ISO B12 MALE R1/4 736032
RECTUS SERIES 93KL 93KLIW21SVN
MECALINE 894386 COUPLINGS ISO C10 FOR HOSE CONNECTING 8
PCL XF SERIES ADAPTOR MALE 3/8IN AA7103
MECALINE 884693 HIGH FLOW COUPLING FEMALE G 1/4IN
FESTO 4806 BARBED TUBING CONNECTOR RTU-PK-4/4
MECALINE PLUGS ISO B12 FOR HOSE 13MM 736015