References
Mennekes:13520
Rubix:241A4354
Product details : MENNEKES 13520 POWER TOP EXTRA PLUG IP54 32A 5P 400V
• Screw terminals
• ErgoCONTACT
• Ergonomic enclosure design with nubbed grip areas
• Rubberised cable gland with sealing
• Strain relief and protection against kinking
• Thread lock and safety slide
• Area for self-adhesive label
• ErgoCONTACT
• Ergonomic enclosure design with nubbed grip areas
• Rubberised cable gland with sealing
• Strain relief and protection against kinking
• Thread lock and safety slide
• Area for self-adhesive label
Strengths
- screw connection technology ErgoCONTACT
- ergonomic enclosure design with nubbed grip zones
- rubberised cable gland with sealing
- strain relief and protection against kinking
- thread lock and safety slide
- area for self-adhesive labels
Technical specifications
Attributes
| Voltage | 400 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 11.42 excl. VAT
/ Each
£ 13.70 incl. VAT
- In stock: Next day delivery


