FESTO 543108 POWER SUPPLY SOCKET NECU-G78G4-C2
Power Supply Socket
See technical informationSee documentsReferences
Festo:NECU-G78G4-C2
Rubix:106A9318
Manufacturer :543108
EAN:4052568091248

Documents
Product details : FESTO 543108 POWER SUPPLY SOCKET NECU-G78G4-C2
power supply socket NECU-G78G4-C2 for modular electrical terminal CPX. Permissible cable diameter=6 - 12 mm, Based on the standard=EN 61984, Operating voltage range AC=0 - 250 V, Operating voltage range DC=0 - 250 V, Surge strength=2,5 kV
Technical specifications
Attributes
| Material | pa / nickel-plated / die-cast zinc / nbr / fpm / copper alloy gold plated |
|---|
Show UNSPSC/ECL@SS
£ 37.43 excl. VAT
/ Each
£ 44.92 incl. VAT
- Delivery usually within ( 6 ) days