MECALINE 859055 PLUG 14

PLUG

See technical informationSee documents
References
Mecaline:859055
Rubix:216A2671
EAN:3660338141027
PLUG 14
Technical specifications
Connecting diameter 214 mm
See all Specifications
Documents

Product details : MECALINE 859055 PLUG 14


Material: Brass. EN 1254-2:2000 standard compliant.

Technical specifications


Attributes
Connecting diameter 214 mm
Materialbrass
Show UNSPSC/ECL@SS
£ 2.29 excl. VAT
/ Each
£ 2.75 incl. VAT
  • Usually arrives within 14 working days