Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859225 ORIENTABLE ELBOW8/6-G1/4IN
MECALINE 859225 ORIENTABLE ELBOW8/6-G1/4IN
SWIVEL MALE PARALLEL ELBOW PUSH-ON FITTING
References
mecaline:
859225
rubix:
208A5172
ean:
3660338142536
Technical specifications
Connecting diameter
g1/4 ''
Material
nickel-plated brass
Connecting diameter 2
8 mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859225 ORIENTABLE ELBOW8/6-G1/4IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
g1/4 ''
Material
nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.15
excl. VAT
/
Each
£
6.18
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
MECALINE MALE ELBOW 10-R1/4IN859515
MECALINE 859018 OLIVE 14 S
MECALINE 859297 DOUBLE BANJO 10/8-1/2
MECALINE 859240 MALE ORIENTABLE TEE10/8-R1/4IN
NORGREN 36050107 TUB SLEEVE UNIVERSAL
MECALINE 858909 NUT 12/10-M16X1
MECALINE 859305 WASHER BI-MATERIAL A 1/2
MECALINE 859475 BRANCH FITTING 10-R1/4IN
MECALINE 859397 TEE FITTING 8-R3/8IN
MECALINE 858571 MALE STRAIGHT FITTING 12X10 R1/2IN
MECALINE 869409 ELBOW FITTING 4 R1/8IN
MECALINE 859232 FEMALE ELBOW 8/6-G1/4IN
MECALINE 859164 ORIENTABLE STRAIGHT FITTING WITH SPRING 8/6 G1/4IN
MECALINE 859472 BRANCH FITTING 8 R1/8IN
MECALINE 859708 CAPTIVE POLYAMIDE SEAL 1/8