Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 869658 FITTING FOR SPIRAL G1/4IN HOSE TUBE 6/8
MECALINE 869658 FITTING FOR SPIRAL G1/4IN HOSE TUBE 6/8
MALE PARALLEL STRAIGHT PUSH-ON FITTING
References
mecaline:
869658
rubix:
208A5347
ean:
3660338233630
Technical specifications
Connecting diameter
G1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Product details
Technical specifications
Product details : MECALINE 869658 FITTING FOR SPIRAL G1/4IN HOSE TUBE 6/8
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
G1/4 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.32
excl. VAT
/
Each
£
6.38
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 859289 DOUBLE BANJO 6/4-M5
MECALINE 859056 PLUG 15
MECALINE 734342 MALE TEE 6X4 R1/4IN
MECALINE 869393 STRAIGHT MALE FITTING 6- R1/8IN
SMC KFG2H1613-04S INSERT FITTING
MECALINE 859019 OLIVE 15 L
SMC KFG2T1075-04S INSERT FITTING
MECALINE 859304 WASHER BI-MATERIAL A 3/8
MECALINE 859456 TEE FITTING 10-R3/8IN
PARKER 68C-4-2 FITTING
MECALINE 859153 ORIENTABLE FITTING WITH SPRING FOR HOSE 12/8 R3/8IN
SMC H10-02 FITTING
MECALINE 859483 FEMALE TEE FITTING 6-1/4
MECALINE 859233 FEMALE ELBOW 10/8-G1/4IN
MECALINE 858616 ELBOW FITTING 15-R1/2IN