MECALINE 859275 SINGLE BANJO 10/8-1/4
SINGLE BANJO BODY PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859275
Rubix:216A2395
EAN:3660338142987

Documents
Product details : MECALINE 859275 SINGLE BANJO 10/8-1/4
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | 1/4 '' |
|---|---|
| Connecting diameter 2 | 10 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 3.84 excl. VAT
/ Each
£ 4.61 incl. VAT
- Usually arrives within 14 working days
