Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 8085711 ELBOW 8MM ST/STL
FESTO 8085711 ELBOW 8MM ST/STL
Plug
References
festo:
NPQR-L-Q8-E
rubix:
272A0799
manufacturer :
8085711
ean:
4052568454999
Technical specifications
Material
High Alloy Stainless Steel (Housing);FPM (Seal);PPSU (Ring)
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8085711 ELBOW 8MM ST/STL
Technical specifications
Attributes
Material
High Alloy Stainless Steel (Housing);FPM (Seal);PPSU (Ring)
Profile
NPQR
Connection 2
7
Min. temperature
-20
°C
Max. temperature
150
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.93
excl. VAT
/
Each
£
39.52
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FESTO 186318 PUSH-IN FITTING QS-V0-G1/4-10
FESTO 558831 PUSH-IN L-FITTING
SMC KCE04-00 FITTING
SMC KQB2S12-02S ONE-TOUCH FITTING
FESTO 2027 QUICK CONNECTOR CK-1/8-PK-4
SMC KQG2E16-00 STAINLESS STEEL ONE-TOUCH FITTING
SMC KQ2T06-02A ONE TOUCH FITTING MALE BRANCH TEE
SMC KQG2S10-01S ONE-TOUCH FITTING SUS 316
SMC LQ3L3B-MN HIGH PURITY FLUOROPOLYMER FITTING
NORGREN C01881038 PFITC 10MM-R3/8 SWIVEL Y ADPT
LEGRIS LF3000 FITTING 3118 06 10
NORGREN 101251228 PFIT 12MM-R1/4 STRAIGHT ADPT
AVENTICS 1823391633
SMC KQ2T06-G03A1 ONE-TOUCH FITTING
MECALINE 85988-3 DOUBLE BANJO FIT 1 HEAD DIA MM 4 G1/4IN