References
Festo:CK-1/8-PK-4
Rubix:123A2187
Manufacturer :2027
EAN:4052568008130

Technical specifications
| Material | anodised wrought aluminium alloy / reinforced pa tpe-u |
|---|---|
| Connection 1 | g 1/8 in |
Documents
Product details : FESTO 2027 QUICK CONNECTOR CK-1/8-PK-4
Quick connector CK-1/2-PK-13 Male thread with sealing ring, metal version. Nominal size=11,7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com), Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x40x20 mm |
|---|---|
| Logistic Weight | 5,6 g |
| Material | anodised wrought aluminium alloy / reinforced pa tpe-u |
| Connection 1 | g 1/8 in |
| Profile | ck |
| Connection 2 | 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 25.20 excl. VAT
/ 10 pieces
£ 30.24 incl. VAT
- Delivery usually within ( 16 ) days